2-Hook Robe Hook in Venetian Bronze
Stryke™ 2-Hook Robe Hook in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-19/50
- GSA Approved:
- No
- Height:
- 2-13/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-3/8
- UPC:
- 034449948814
- Width:
- 3-1/2