Single Handle Wall Mount Tub Filler in Venetian Bronze
Stryke® Single Handle Wall Mount Tub Filler in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ships with coordinating handles for quick and easy installation
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- Tub spout extends 12-3/4 in. from wall
- Three-hole wall-mount
- 1/2 in.-14 NPT threaded female inlets
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- ADA Compliant
- Transform your bath with the ornate blend of deep warm tones and subtle highlights of Venetian Bronze
- Rigid spout does not swivel
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 12-18/25 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 18.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hardware Included:
- Yes
- Height:
- 3-69/100 in
- Maximum Height:
- 3-69/100 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Fixed
- Style:
- Contemporary
- Tub Spout Reach:
- 12 in
- Type:
- Faucet
- Weight:
- 0.6 lb