Diverter Tub Spout in Champagne Bronze

You last purchased this on
 
Delta Faucet

Stryke™ Diverter Tub Spout in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke™ Diverter Tub Spout in Champagne Bronze

  • Fast #
  • Part #DRP93376CZ
  • Item #7794772
  • Manufacturer Part #RP93376CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diverts the flow of water from the tub spout to the shower head
  • Sweat onto 1/2 in. C.W.T.
  • For use with Delta Stryke™ tub/shower faucets
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
  • Durable metal construction
  • Thread onto 1/2 in. IPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Stryke™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
GSA Approved:
No
Height:
2-91/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-31/100 in
Material:
Brass
Maximum Height:
2-91/100 in
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull Up
Style:
Contemporary
Trim Only:
No
Tub Spout Reach:
7-5/16 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.41 lb
Width:
2-7/8 in
cUPC Certified:
No