Pressure Balancing Valve Trim in Brilliance® Stainless (Handle Sold Separately)
Stryke® Pressure Balancing Valve Trim in Brilliance® Stainless (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
- Red/Blue indicator markings
- Bottom handle controls on/off and temperature
- Bottom handle has 120° maximum rotation
- Top handle controls diverter functions
- Main control utilizes single-function pressure balanced cartridge
- Cartridges included
- Six function diverter for 3 individual positions, 3 shared positions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Zinc
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No