Single Handle Cross Floor Mount Filler in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Cross Floor Mount Filler in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Cross Floor Mount Filler in Brilliance® Champagne Bronze

  • Fast #
  • Part #DT47776CZFL
  • Item #8951415
  • Manufacturer Part #T47776-CZFL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Trim kit only, must purchase rough-in kit separately
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Spray settings include: H2OKinetic spray
  • Single hole floor-mount installation
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
EPA Compliant:
Yes
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Cross
Height:
44-3/8 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
40-1/2 in
Spout Type:
Fixed
Style:
Modern
Trim Only:
No
Tub Spout Reach:
9-11/16 in
WaterSense Labeled:
Yes
Width:
11-3/16 in