Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D577RBMPULHPDST
  • Item #8951178
  • Manufacturer Part #577-RBMPU-LHP-DST
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Monoblock, Vessel Filler
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Height:
7-41/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
WaterSense Labeled:
Yes
Weight:
0.89 lb