Stryke™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #DT144766SS  |  Item #7794500  |  Manufacturer Part #T144766-SS

$406.04 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Stryke™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 4-11/50 in

EPA Compliant: Yes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: Universal

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Height: 7 in

IAPMO Listed: No

Length: 6 in

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Pause Control: Yes

Scald Guard: Yes

Shape: Round In Square

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Spout Type: Pull Up

Spray Type: Full Body, Full Spray w/ Massage, H2Okinetic® Spray, Massage, Pause

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 7-5/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 6 in