Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Temperature only controlled with handle
- 120° maximum handle rotation
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
- ADA Compliant metal lever handle
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Shower head sold separately
- Choose from the wide selection of Delta® shower heads
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Function:
- Multi
- Spout Type:
- Pull Up
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.0 gpm
- Tub Spout Reach:
- 7-5/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes