Single Handle Multi Function Shower Faucet in Brilliance® Stainless (Trim Only)
Stryke® Single Handle Multi Function Shower Faucet in Brilliance® Stainless (Trim Only)
Frequently Purchased Together
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- ADA compliant metal lever handle
- Spray settings include: H2Okinetic® spray
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic® gives you the feeling of more water without using more water
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 3-21/25 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shape:
- Round In Square
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/16 in
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 3.7 lb
- Width:
- 6 in