Stryke™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D25776MPUDST  |  Item #7794733  |  Manufacturer Part #25776-MPU-DST

$242.97 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4 in. installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings
  • ADA Compliant
  • Lever handles for precise temperature and volume control
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 4 in

Collection: Stryke™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: OD

Faucet Connection Size: 3/8 in

Faucet Height: 7-3/8 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 7-3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

Maximum Height: 7-19/50 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Smart Home Enabled: No

Spout Height: 5-15/16 in

Spout Reach: 4-13/16 in

Spout Type: Fixed

Stream Type: Laminar Stream

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 9-5/16 in