Two Handle Roman Tub Faucet Only in Chrome (Trim Only)
Stryke™ Two Handle Roman Tub Faucet Only in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Rough-in R2707 (sold separately) required for installation
- Fits 3-hole 8-16 in. deck-mount installations
- Trim kit only, must purchase rough-in kit separately
- ADA compliant metal lever handles
- Hot and cold indicators
- Rigid spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-3/4 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Height:
- 10-18/25 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 9-7/10 in
- Spout Type:
- Rigid
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4 in
- Tub Spout Type:
- Non-diverter
- Weight:
- 3.47 lb