Mounting Hardware for 16961-SSSD-DST Single-Handle Pull-Out Kitchen Faucet with Soap Dispenser
Talbott Mounting Hardware for 16961-SSSD-DST Single-Handle Pull-Out Kitchen Faucet with Soap Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Talbott
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb