0.125 gpf Exposed Urinal Flush Valve in Polished Chrome
0.125 gpf Exposed Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chloramine resistant diaphragm
- Forged brass diaphragm retainer
- Quiet action, TECK exposed diaphragm flush valve
- Metal ”non-hold open” handle
- External water conserving flush volume adjustment, factory set to .5 liter (0.125 gal.)
- Vandal resistant cover screw
- Polished chrome-plated body
- Renewable seat
- 121mm (4-3/4 in.) inlet/valve outlet centers
- 1 in. FIP/3/4 in. copper sweat inlet adaptor angle check stop with protecting cap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Manual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 7.15 lb