DESCRIPTION

  • Pop-Up Assembly from the Commercial Series
  • Heavy duty cast brass
  • Polished chrome plated
  • Ceramic cartridge

Delta Faucet Teck® 0.5 gpm 1-Hole Deck Mount Centerset Lavatory Faucet with Single Lever Handle and Pop-Up in Polished Chrome

D22C851

Manufacturer Part #: 22C851

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Industrial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Teck®
Depth
5-3/4 in
Faucet Connection
MIP
Faucet Connection Size
1/2 in
Faucet Height
6-69/100 in
Faucet Material
Cast Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
0.50 gpm @ 60 psi, 1.9 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-69/100 in
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-3/4 in
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
4.674
Width
11-1/10 in

Print