Deckmount Electric Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #1501TF3320
1500T Series Deckmount Electric Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast body
- High rigid spout
- Single-hole installation
- Mixing valve required
- Adjustable sensing range, auto shut-off, metering mode, and periodic rinse feature
- Surface mount box
- H2O Kinetic® technology
- Hands-free activation
- Vandal resistant laminar outlet
- Maximum deck thickness of 1-1/2"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 125
- ASME:
- ASME A112.18.1, ASME A117.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 4C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- 1500T Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- No
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 7.3 lb
- Width:
- 4 in