Deck Mount Mixing Valve for Delta 3000T3 and 3001T3 Electronic Faucets
Deck Mount Mixing Valve for Delta 3000T3 and 3001T3 Electronic Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression connectors
- Deck mount mixing valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Widespread
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.91 lb