Two Handle Kitchen Faucet in Chrome
Two Handle Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome plated
- Color indexed metal handles
- Heavy duty cast brass
- Factory-applied edge coating that assures sealing of the transverse edges as per SMACNA and NAIMA installation standards
- The product can be precision cut using both manual and automatic cutting equipment
- Provides excellent thermal properties, exhibits low air flow resistance and meets all applicable fire resistance standards and building code requirements
- Durable, abuse-resistant and easy to clean
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8 in
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-4/5 in
- Spout Reach:
- 7-3/10 in
- Spout Swivel:
- 360°
- Trim Only:
- No