Single Handle Metering Deck Mount Service Faucet in Chrome
Teck® Single Handle Metering Deck Mount Service Faucet in Chrome
Product Details
Product Details
- Single hole mount faucet
- Polished chrome plated finish
- Vandal-resistant push button
- Delta metering slow close cartridge
- Vandal-resistant non-aerating spray, 0.5 gpm (1.9 L/min)
- Total flow not to exceed 0.25 gallon per handle activation
- 4 in. cast brass polished chrome plated coverplate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Metering
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Low Arc
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes