Multi Function Full Body, Full Spray w/ Massage, Massaging, Drenching, Shampoo Rinsing and Shampoo Rinsing With Massage Showerhead in Brilliance Stainless
Multi Function Full Body, Full Spray w/ Massage, Massaging, Drenching, Shampoo Rinsing and Shampoo Rinsing With Massage Showerhead in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Temp2O® Technology uses a hydro-powered digital display to show the temperature of the water flowing from your shower head - no batteries needed
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 5-1/4 in
- Diameter:
- 4-3/4 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Material:
- Plastic
- Maximum Height:
- 4-3/4 in
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging, Drenching, Shampoo Rinsing, Shampoo Rinsing With Massage
- WaterSense Labeled:
- Yes
- Weight:
- 1.1 lb