30 in. Towel Bar in Polished Nickel
Tesla® 30 in. Towel Bar in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wood blocking is preferable behind all wall surfaces
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Extends 3-3/8 in. from wall
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tesla®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2 in
- Height:
- 3-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Metal
- Maximum Height:
- 3-19/50 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.308 lb
- Width:
- 3-3/8 in