Non-Diverter Tub Spout in Brilliance® Stainless Steel
Tesla® Non-Diverter Tub Spout in Brilliance® Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tesla®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless Steel
- Depth:
- 2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No