Trip Lever in Chrome
Tesla® Trip Lever in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal left front or left side mount tank lever
- Can work in right side mount toilets
- Installation instructions included with product
- 7-3/8 in. long arm inside tank
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- Collection:
- Tesla®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 1-13/100 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Maximum Height:
- 1-19/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.691 lb
- Width:
- 1-9/16 in