Handle in Matte Black
Tetra™ Handle in Matte Black
Frequently Purchased Together
Product Details
- For use with Tetra™ roman tub
- Includes set screw
- ADA compliant
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Height:
- 3-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 2-1/2 in