Toe-Operated Waste Plug in Brilliance Matte Black
Toe-Operated Waste Plug in Brilliance Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/2" - 11 1/2" NPSM
- Toe-operated
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Stopper
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb