1.5 gpm Water Efficient Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #52658-PK
Traditional® 1.5 gpm Water Efficient Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Installs in minutes
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2OKinetic spray
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-7/8 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic®
- WaterSense Labeled:
- Yes