DELTA TRILLIAN SINGLE HANDLE BATHROOM FAUCET

This product has been replaced by

Single Handle Bathroom Sink Faucet
Delta Faucet Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Polished Nickel
Manufacturer Part #543-PN-PR-MPU-DST
You last purchased this on
 
Delta Faucet

Trillian™ DELTA TRILLIAN SINGLE HANDLE BATHROOM FAUCET

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Bathroom Sink Faucet
Delta Faucet Single Handle Monoblock Bathroom Sink Faucet in Lumicoat® Polished Nickel
Manufacturer Part #543-PN-PR-MPU-DST
Delta Faucet

Trillian™ DELTA TRILLIAN SINGLE HANDLE BATHROOM FAUCET

  • Fast #
  • Part #D543PNMPUDST
  • Item #8442433
  • Manufacturer Part #543-PNMPU-DST
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Rigid spout does not swivel
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Includes matching finish metal pop-up drain assembly
  • Fits 1 or 3-hole 4 in. installations with included optional 5-3/4 in. deck plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Trillian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Depth:
7 in
Drain Included:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Height:
6-3/100 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-3/100 in
Spout Reach:
6-1/50 in
Spout Type:
Rigid
Type:
Faucet
WaterSense Labeled:
Yes
Weight:
5.478 lb