Right-Hand/Left-Hand Trip Lever in Black Stainless
Trillian™ Right-Hand/Left-Hand Trip Lever in Black Stainless
Frequently Purchased Together
Product Details
- Brilliance® finish
Specifications
- ADA Compliant:
- No
- Application:
- Toilet Tank
- Collection:
- Trillian™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Length:
- 4-7/10 in
- Material:
- Zinc
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trip Lever Location:
- Right-Hand/Left-Hand