Two Handle Roman Tub Faucet Only in Lumicoat™ Chrome (Trim Only)
Trillian Two Handle Roman Tub Faucet Only in Lumicoat™ Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (PEX crimp applications), R2707-MF (memory fitting/cold expansion applications)
- Fits 3-hole 8-16 in. deck-mount installations
- Rigid spout
- Red/blue indicator markings
- ADA compliant metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Trillian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-3/5 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/5 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-9/16 in