Two Handle Roman Tub Faucet with Handshower in Lumicoat™ Black Stainless (Trim Only)
Trillian Two Handle Roman Tub Faucet with Handshower in Lumicoat™ Black Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (PEX crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- Spray setting: H2Okinetic® PowerDrench® spray
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
- Hand shower includes double check valves for backflow protection
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Trillian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8-3/4 in
- Spout Type:
- Fixed
- Spray Type:
- H2Okinetic® Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-11/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes