Trim Sleeve Assembly in Brilliance Stainless Steel
Trim Sleeve Assembly in Brilliance Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-19/100 in
- Height:
- 2-69/100 in
- Material:
- Brass
- Maximum Height:
- 2-69/100 in
- Number of Pieces:
- 3 Piece
- Product Type:
- Sleeve
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.55 lb