Trim Sleeve in Brilliance Stainless
Trim Sleeve in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- Handle Type:
- Sleeve
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb