Trim Sleeve in Venetian Bronze
Trim Sleeve in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- Faucet Part Type:
- Sleeve
- Height:
- 1 in
- Material:
- Stainless Steel
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.208 lb