Trinsic 24 in. Towel Bar in Venetian Bronze

Part #D759240RB  |  Item #4428185  |  Manufacturer Part #759240-RB

$48.07 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 3-5/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-1/8 in. H x 3-5/16 in. D x 26-1/4 in. W

Specifications

ADA Compliant: No

Collection: Trinsic

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-31/100 in

Handle Material: Brass

Height: 1-13/100 in

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 1-13/100 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.23