DESCRIPTION

  • Perfectly coordinates with the Trinsic bath collection
  • Extends 6-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Bottom bar extends 6-3/8 in. from wall
  • Assembled dimensions: 3-15/16 in. H x 6-3/8 in. D x 27-3/8 in. W

Delta Faucet Trinsic® 24 in. Towel Bar in Venetian Bronze

D75925RB

Manufacturer Part #: 75925-RB

Color/Finish

Venetian Bronze

SPECIFICATIONS

ADA Compliant
No
Collection
Trinsic®
Depth
6-19/50 in
Diameter
21-19/50 in
Handle Material
Brass
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
3-47/50 in
Number of Bars
2
Side Spray
No
Type
Accessory
Weight
2.1
Width
21-19/50 in

Print