Single Handle Bathroom Sink Faucet in Champagne Bronze

You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Bathroom Sink Faucet in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Trinsic® Single Handle Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #DT3558LFCZWL
  • Item #9798490
  • Manufacturer Part #T3558LF-CZWL
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632CZ) or push pop-up drain with overflow holes (RP101630CZ) may be purchased separately
  • Fits 2-hole 4 - 8 inch wall installations
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • Trim kit only, must purchase rough-in kit R3510-WL separately
  • Wall-mounted for an upscale look and more streamlined vanity space
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
7-1/2 in
Drain Included:
No
Faucet Center Size:
4 in - 8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Knob
Height:
3-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
2-1/2 in
Spout Reach:
7 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
2.124 lb