Single Handle Lever Floor Mount Filler in Chrome
Trinsic® Single Handle Lever Floor Mount Filler in Chrome
Frequently Purchased Together
Product Details
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: full body spray
- Coordinating hand shower included
- Single hole installation
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- ADA compliant
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- High-arc spout swivels 360 degrees
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Trinsic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Depth:
- 11-3/4 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41 in
- Hose Included:
- Yes
- Hose Length:
- 80 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Spout Height:
- 37 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- Yes
- Weight:
- 16.9 lb
- Width:
- 9-3/4 in