Delta Faucet

Trinsic® Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #D9659TDST  |  Manufacturer Part #9659T-DST

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touch activated faucet featuring Touch2O Technology
  • Turns on and off with just a touch anywhere on the spout or handle
  • On-off indicator light signals when batteries run low
  • Automatic water flow shut-off after four minutes if the water is left running
  • TempSense™ LED light indicates water temperature
  • Battery operated 6 AA ( included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Trinsic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 20-3/8 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Spout Height: 8-7/16 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated Stream, Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No