Trinsic® Single Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)

Part #DT17259CZ  |  Item #4428280  |  Manufacturer Part #T17259-CZ

$226.70 EACH
(Pricing is for Champagne Bronze)

Color/Finish: Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Single function
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Trinsic®

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: CWT Slip On

Faucet Connection Size: 1/2 in

Faucet Material: Forged Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

High Pressure: 80

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Weight: 2.72