Rectangular Open Towel Ring in Brilliance Champagne Bronze
Trinsic® Rectangular Open Towel Ring in Brilliance Champagne Bronze
Frequently Purchased Together
Product Details
- Extends 2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Trinsic bath collection
- Assembled dimensions: 5-11/16 in. H x 2 in. D x 6-13/32 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-11/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 5-69/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.54 lb
- Width:
- 6-13/32 in