8-7/8 in. Metal Repair Kit in Arctic Stainless
Trinsic® Pro 8-7/8 in. Metal Repair Kit in Arctic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 9659-DST, 9659T-DST
- Collection:
- Trinsic® Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Deck Plate Included:
- No
- Depth:
- 13 in
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Height:
- 7-1/4 in
- Length:
- 8-7/8 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 19-1/5 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High-arc pull-down swivels 360°
- Weight:
- 3.87 lb
- Width:
- 10-1/2 in