Tub and Shower Faucet Trim in Polished Chrome
Monitor® 13 Series Tub and Shower Faucet Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- WaterSense certification promotes water conservation
- Spray settings include: Full Body
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- Single function operation
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Monitor® 13 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 5 in
- Spout Type:
- Pull Up Diverter
- Spray Type:
- Full Body
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 7 in