Hand Shower Hose in Polished Chrome
Hand Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- Hose Included:
- Yes
- Hose Length:
- 69 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.56 lb