Delta Faucet

Tub and Shower Trim Sleeve Repair in Venetian Bronze

Part #DRP50879RB  |  Item #3410182  |  Manufacturer Part #RP50879RB

$33.08 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Pallet:  1872
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 1 in

Faucet Part Type: Sleeve

Handle Material: Metal

Height: 1 in

Material: Metal

Maximum Height: 1 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.15