Tub Spout-Pull-Up Diverter Chrome
Botanical® Tub Spout-Pull-Up Diverter Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 5/8" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- Pull up to divert
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Botanical®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7-5/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.16 lb