Two Handle Bridge Kitchen Faucet in Chrome
Two Handle Bridge Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty cast brass
- Integral check stops
- Polished Chrome Finish
- 3/8" IPS rigid riser with heavy-duty gooseneck spring
- 44" stainless steel clad high pressure rubber hose
- Self-closing spray head
- Powerful high volume spray head
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- EcoLogo Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 35 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.6 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 5-27/50 in
- Spout Swivel:
- 360°
- Trim Only:
- No