Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome

You last purchased this on
 
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome

  • Fast #
  • Part #D35546PRMPUDST
  • Item #9575339
  • Manufacturer Part #35546-PR-MPU-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat™ Chrome
Green Product:
Yes, WaterSense
Handle Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
WaterSense Labeled:
Yes