4-3/16 in. Brass Hand Shower Holder in Brilliance® Champagne Bronze
This product has been replaced by
Manufacturer Part #RP61294CZPR
Universal Showering 4-3/16 in. Brass Hand Shower Holder in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass construction
- For use with Delta faucet hand showers (purchase separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 4-19/100 in
- Diameter:
- 4-3/16 in
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.42 lb
- Width:
- 2 in