Universal Showering Component Adjustable Slide Bar in Polished Chrome
Universal Showering Component Adjustable Slide Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed installation screws
- Made of engineering grade ABS plastic, metal and acrylic parts
- Brass construction
- Lifetime warranty
- Pin mount system, accommodates swivel connector
- Chrome
- Adjustable shower mount for positioning shower height
- Clear acrylic adjusting knob
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- Height:
- 25-21/25 in
- Length:
- 24 in
- Material:
- Brass
- Maximum Height:
- 25-21/25 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.17 lb