Hand Shower Holder in Brilliance Stainless
Universal Showering Hand Shower Holder in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed installation screws
- Plated brass nut
- Adjustable wall mount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 4-19/100 in
- Faucet Part Type:
- Hand Shower Holder
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 2 in
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.42 lb
- Width:
- 2 in