Multi Function Hand Shower in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D54710CZPK
  • Item #8025879
  • Manufacturer Part #54710-CZ-PK
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60” - 82” (1524 mm - 2083 mm) stainless steel hose
  • Spray settings include: H2Okinetic® PowerDrench spray, full body spray, full spray with massage, massaging spray, shampoo rinsing spray, shampoo rinsing spray with massage, and pause
  • Installs in minutes
  • Standard 1/2”-14 NPT pipe fitting
  • Push-button activates pause, a non-positive shut-off
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
5-3/4 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
5 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Material Type:
ABS
NSF Certified:
No
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
2.266 lb